Shop ZORO SELECT
See all product information
Create Account
Cleaning Rags, Blue, 50 lb
Mfr # 539-50
Zoro # G3946092
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Material
Blue
Cleaning Cloth Style
Huck Towel
Size
Varies
Cleaning Cloth Color
Blue
Weight
50 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 539-50
- Zoro #
- G3946092
- UPC #
- 075289073014
- Country of Origin
- China
Dimensions
- Size
- Varies
- Package Size
- 25 lb.
Details
- Item
- Cloth Rag
- Material
- Blue
- Cleaning Cloth Style
- Huck Towel
- Cleaning Cloth Color
- Blue
- Weight
- 50 lb
- Package Type
- Box
- Color
- Blue
- Cleaning Cloth Condition
- Reclaimed
- Lint Level
- Low Lint
- Cloth Style
- Huck Towel
- Product Type
- Cleaning Rags
Description
Reclaimed Cloth Rag, Huck Towel, Cotton Material, Color Blue, Size Varies, Pack Count Approximately 190-220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.