Cleanout Ferrule Cleanout, 3" Pipe, Female Socket, Cast Iron, 0 psi
- Mfr # ZFB228564
- Zoro # G400918612
product price:Â
$
38.29
/ea
Key Features
Specific Fitting Shape
Ferrule
Fitting Connection Type
Female Socket
Pipe Fitting Material
Cast Iron
Pipe Size (Fittings)
3"
Class
Class 20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZFB228564
- Zoro #
- G400918612
- UPC #
- 810074087223
- Country of Origin
- Multiple
- Specific Fitting Shape
- Ferrule
- Fitting Connection Type
- Female Socket
- Pipe Fitting Material
- Cast Iron
- Class
- Class 20
- Item
- Metal Pipe Straight
- Standards
- ASTM A888
- Finish/Coating
- Epoxy Coated
- Fitting Side A Gender
- Female
- Includes Seal
- No
- Application
- DWV
- Color
- Green
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Type
- Socket
- Maximum Operating Pressure
- 0 psi
- Material Grade
- Green Cast Iron
- Low Lead Compliance Level
- Compliant
- Side B Thread Type
- IPS
- Gravity Flow
- Drain-Waste-Vent
- Fitting Side B Gender
- Female
- Fitting Side B Type
- Threaded
- Wire Color
- Green
Dimensions
- Pipe Size (Fittings)
- 3"
- Overall Length
- 2 3/16 in
- Bend Nominal Dimensions
- 2 3/16 x 3 3/8
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side A Outside Diameter
- 3 13/32 in
- Wire Rope Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
Cleanout Ferrule, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.