Cleanroom Chair, Polyurethane, Black, 17 in to 22 in Seat Height

  • Mfr # GRPDHCH-RG-RCA1

  • Zoro # G0214535


product price:  $684.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
17 in to 22 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRPDHCH-RG-RCA1
Zoro #
G0214535
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
17 in to 22 in
Seat Depth
17 in
Seat Width
16 in
Back Width
15 1/2 in
Back Height
10 1/4 in
Seat Height - Maximum
22 in
For Workbench Height
31 in
Seat Height - Minimum
17 in

Details

Item
Cleanroom Chair
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Number of Casters
5
Product Type
Cleanroom Chair
Arm Type
Adjustable
Seat Material
Polyurethane
Chair Weight
41 lb
Includes Arms
Arms Included
Arm Adjustment
3 1/2 in
ESD-Safe
Not ESD Safe
Base Material
Nylon
Seat Tilt Forward
8 Degrees
Back Tilt Backward
12 Degrees
Foot Support
No
Assembly
Yes

Description

Cleanroom Chair, Weight Capacity 300 lb, Material Polyurethane, Seat Height Range 17 in to 22 in, Color Black, Seat Width 16 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward 8 Degrees , Back Height 10 1/4 in, Back Width 15 1/2 in, Back Tilt Backward 12 Degrees , Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides Not Applicable, Foot Support No, Standards Not Applicable, Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including Diisononyl phthalate (DINP), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.