Cleanroom Task Chair, Vinyl (Antibacterial), Black, 21-1/2 in to 29 in Seat Height, Rolling

  • Mfr # BR-CLR-VMBCH-MB-CR-NF-CC-8540

  • Zoro # G6769049


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VMBCH-MB-CR-NF-CC-8540
Zoro #
G6769049
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Width
16 1/2 in
Back Height
18 in
Seat Height - Maximum
29 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in
For Workbench Height
32 to 36 in

Details

Item
Cleanroom Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Black
Caster Type
Rolling
Frame Material
Cast Aluminum
Backrest
Adjustable Back Rest with Lumbar Support
Office Chair Style
Clean Room Chair
Foot Support
No
Standards
ANSI/BIFMA, CAL 117
Seat Material
Vinyl
Number of Casters
5
Number of Glides
0
Cleanroom Class
ISO 4
Product Type
Cleanroom Task Chair
Assembly
No
Chair Weight
33 lb
Includes Arms
Armless
Cushion Material
Polyurethane
Base Material
Aluminum
ESD-Safe
Not ESD Safe

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Black, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support No, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.