Cleanroom Task Chair, Vinyl (Antibacterial), Blue, 21-1/2 in to 29 in Seat Height, Rolling

  • Mfr # BR-CLR-VMBCH-MB-CR-CF-CC-8546

  • Zoro # G6770029


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl (Antibacterial)
Seat Height Range
21-1/2 in to 29 in
Weight Capacity
300 lb
Seat Depth
17 in
Seat Width
18 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BR-CLR-VMBCH-MB-CR-CF-CC-8546
Zoro #
G6770029
UPC #
-
Country of Origin
United States

Dimensions

Seat Height Range
21-1/2 in to 29 in
Seat Depth
17 in
Seat Width
18 1/2 in
Back Height
18 in
Back Width
16 1/2 in
Seat Height - Maximum
29 in
For Workbench Height
32 to 36 in
Seat Height - Minimum
21 1/2 in
Seat Thickness
3 in

Details

Item
Cleanroom Task Chair
Material
Vinyl (Antibacterial)
Weight Capacity
300 lb
Color
Blue
Caster Type
Rolling
Frame Material
Cast Aluminum
Office Chair Style
Clean Room Chair
Backrest
Adjustable Back Rest with Lumbar Support
Number of Casters
5
Number of Glides
0
Seat Material
Vinyl
Standards
ANSI/BIFMA, CAL 117
Foot Support
Yes
Cleanroom Class
ISO 4
Product Type
Cleanroom Task Chair
Cushion Material
Polyurethane
Base Material
Aluminum
Includes Arms
Armless
Chair Weight
35 lb
Assembly
No
ESD-Safe
Not ESD Safe

Description

Cleanroom Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 21-1/2 in to 29 in, Color Blue, Seat Width 18 1/2 in, Seat Depth 17 in, Seat Tilt Backward Not Applicable, Seat Tilt Forward Not Applicable, Back Height 18 in, Back Width 16 1/2 in, Back Tilt Backward Not Applicable, Back Tilt Forward Not Applicable, Number of Casters 5, Number of Glides 0, Foot Support Yes, Standards ANSI/BIFMA, CAL 117, ISO 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products