Zoro Homepage

Clear Acrylic Sheet Stock 48" L x 48" W x 0.220" Thick

  • Mfr # BULK-PS-ACR-22

  • Zoro # G7104054


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.220"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACR-22
Zoro #
G7104054
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.220"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
48"
Length
48"
Thickness
0.220"
Nominal Size
48 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Clear
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Colorless
Material Type
Standard Grade
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 170 Degrees F
Tensile Strength
11,030 psi
Material Color Family
Clear
Plastic Grouping
Sheet Stock
Plastic Properties
Transparent
Material
Acrylic
Temperature Range
32 Degrees to 170 Degrees F
Grade
Standard
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
32 Degrees F
Maximum Temperature
170 Degrees F
Plastic Thickness Tolerance
+/-10%
Shape
Square
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Wear Factor
Fair
Impact Strength
0.28 ft-lb/in
Water Absorption Rating
Poor
Tensile Strength Rating
Excellent
Machinability
Not Rated
Water Absorption
0.4 %
Plastic Clarity
Clear
Friction Coefficient
Not Rated
Backing Type
No Backing
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Shore Hardness
98 Shore D
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Light Transmission
93 %
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Extruded
Coefficient of Thermal Expansion
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
23.3 lb
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet

Description

The ZORO SELECT - BULK-PS-ACR-22 is a standard grade acrylic sheet stock, suitable for a variety of industrial applications. This clear plastic sheet has versatile and durable properties that may be suitable for fabricating parts or prototypes. It is capable of being cut, shaped, or molded into different forms based on the specific requirements of the project.

  • Material: Constructed from Acrylic which contributes to its characteristics like potential strength, flexibility and possible resistance to heat and chemicals.
  • Size: The nominal size of this plastic sheet is 48 in W x 48 in L with thickness tolerance +/-10% indicating slight variations in actual thickness are acceptable.
  • Machinability: Described as good indicating potential ease in cutting, shaping or finishing using industrial tools with no guarantee against damage to material or equipment.
  • Temperature Range: Rated for operation within temperature ranges from 32 Degrees F to 170 Degrees F. Performance outside these ranges is not guaranteed.
  • Tensile Strength: Tensile strength rated at up-to 11,030 psi suggesting potential resilience under stress but does not guarantee against breakage.
  • UV Resistant: Yes - this characteristic could make them potentially useful in outdoor settings where exposure to sunlight occurs frequently

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.