Clear Cast Acrylic Plastic Bar 48" L x 3/4" W x 1/2" Thick

  • Mfr # BULK-PS-CAC-585
  • Zoro # G7784583
product price: 
$
12.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/2 in
Plastic Width
3/4"
Plastic Length
48"
Plastic Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-CAC-585
Zoro #
G7784583
UPC #
193005896430
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/2 in
Plastic Width
3/4"
Plastic Length
48"
Width Tolerance
(-0.05" - +0.05")
Length Tolerance
(-1" - +1")
Thickness
1/2"
Length
48"
Width
3/4"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Clear
Thickness Tolerance
(-0.035" - +0")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Backing Type
Plain
Friction Rating
Not Slippery
Shape
Bar
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Water Absorption
0.004
Grade
Standard
Tensile Strength Rating
Good

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 0.75 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.