Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 24" L x 1" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-101

  • Zoro # G2423208


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
1"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-101
Zoro #
G2423208
UPC #
193005034061
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
1"
Plastic Length
24"
Thickness
0.0625 in
Width
1 in
Length
2 ft
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Metal Detectable
Not Metal Detectable
Material
Cast Acrylic
Tensile Strength
9,000 psi
Friction Coefficient
0.8
Water Absorption
0.4 %
Wear Factor
Fair
Grade
Standard
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Tensile Strength Rating
Good
UV Resistant
Yes
Machinability
0 %
Impact Strength Rating
Poor
Minimum Temperature
40 Degrees F
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lb/cu in
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.007/-0.006 in
Standards
UL 94 HB
Plastic Clarity
Clear
Backing Type
No Backing
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Light Transmission
93 %
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
Fabrication
Cast
Weight
0.1 lb
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.