Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 24" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-105

  • Zoro # G2423147


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-105
Zoro #
G2423147
UPC #
193005034108
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Thickness
0.25 in
Width
1 in
Length
2 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Metal Detectable
Not Metal Detectable
Material
Cast Acrylic
Tensile Strength
9,000 psi
UV Resistant
Yes
Water Absorption
0.4 %
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Grade
Standard
Wear Factor
Fair
Standards
UL 94 HB
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Plastic Clarity
Clear
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Machinability
Not Rated
Tensile Strength Rating
Good
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Shape
Rectangular
Backing Type
No Backing
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Light Transmission
93 %
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
UV-Resistant
UV-Resistant
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Weight
0.3 lb

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.