Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 24" L x 2" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-171

  • Zoro # G2423156


product price: $8.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-171
Zoro #
G2423156
UPC #
193005034832
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
2"
Plastic Length
24"
Thickness
0.25 in
Width
2 in
Length
2 ft
Nominal Size
2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Durometer
Rockwell M95
Metal Detectable
Not Metal Detectable
Material
Cast Acrylic
Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Standards
UL 94 HB
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Friction Rating
Not Slippery
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption Rating
Poor
Water Absorption
0.4 %
Machinability
Not Rated
Plastic Hardness Rating
Hard
UV Resistant
Yes
Plastic Thickness Tolerance
+0.006/-0.024 in
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Grade
Standard
Friction Coefficient
0.8
Impact Strength Rating
Poor
Plastic Clarity
Clear
Shape
Rectangular
Tensile Strength Rating
Good
Impact Strength
0.3 ft-lb/in
Plastic Hardness
Rockwell M95
Backing Type
No Backing
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Light Transmission
93 %
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Fabrication
Cast
Wear Rate
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Weight
0.6 lb

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 2 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.