Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 24" L x 3" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-233

  • Zoro # G2423348


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-233
Zoro #
G2423348
UPC #
193005035525
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
3"
Plastic Length
24"
Thickness
0.0625 in
Width
3 in
Length
2 ft
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Metal Detectable
Not Metal Detectable
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Impact Strength Rating
Poor
Friction Coefficient
0.8
Impact Strength
0.3 ft-lb/in
Friction Rating
Not Slippery
Shape
Rectangular
Minimum Temperature
40 Degrees F
Grade
Standard
Plastic Hardness Rating
Hard
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M95
Standards
UL 94 HB
Water Absorption Rating
Poor
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.007/-0.006 in
Wear Factor
Fair
Machinability
0 %
Water Absorption
0.4 %
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Light Transmission
93 %
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Weight
0.2 lb
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.