Zoro Homepage

Clear Cast Acrylic Rectangle Stock 24" L x 3" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-235

  • Zoro # G2423384


product price: $7.09
/ea
Sold in multiples of 2 for $14.18

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-235
Zoro #
G2423384
UPC #
193005035549
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
3"
Plastic Length
24"
Thickness
0.125 in
Width
3 in
Length
2 ft
Nominal Size
3 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.