Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 48" L x 2" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-178

  • Zoro # G2423129


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-178
Zoro #
G2423129
UPC #
193005034900
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
2"
Plastic Length
48"
Thickness
0.0625 in
Width
2 in
Length
4 ft
Nominal Size
2 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Material
Cast Acrylic
Metal Detectable
Not Metal Detectable
Durometer
Rockwell M95
Tensile Strength
9,000 psi
Plastic Thickness Tolerance
+0.007/-0.006 in
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Impact Strength
0.3 ft-lb/in
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Machinability
0 %
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Grade
Standard
Plastic Hardness Rating
Hard
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Standards
UL 94 HB
Plastic Clarity
Clear
Wear Factor
Fair
Friction Rating
Not Slippery
Backing Type
No Backing
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
Weight
0.3 lb
Shore Hardness
85 Shore D
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Fabrication
Cast
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.