Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 48" L x 2" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-180

  • Zoro # G2423113


product price: $8.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-180
Zoro #
G2423113
UPC #
193005034931
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
2"
Plastic Length
48"
Thickness
0.125 in
Width
2 in
Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Metal Detectable
Not Metal Detectable
Material
Cast Acrylic
Tensile Strength
9,000 psi
Machinability
Not Rated
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Plastic Hardness Rating
Hard
Friction Coefficient
0.8
Tensile Strength Rating
Good
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness
Rockwell M95
Standards
UL 94 HB
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength
0.3 ft-lb/in
Shape
Rectangular
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Clarity
Clear
Grade
Standard
Water Absorption
0.4 %
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Wear Factor
Fair
Backing Type
No Backing
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Weight
0.6 lb
Light Transmission
93 %
Wear Rate
Not Rated

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 2 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.