Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 48" L x 4" W x 1/4" Thick

  • Mfr # BULK-PS-CAC-314

  • Zoro # G2423865


product price: $23.25
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-314
Zoro #
G2423865
UPC #
193005036423
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
4"
Plastic Length
48"
Thickness
0.25 in
Length
4 ft
Width
4 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Material
Cast Acrylic
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
Metal Detectable
Not Metal Detectable
Tensile Strength
9,000 psi
Water Absorption
0.4 %
Grade
Standard
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Density
0.043 lb/cu in
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Shape
Rectangular
Temperature Range
40 Degrees to 190 Degrees F
Standards
UL 94 HB
Impact Strength
0.3 ft-lb/in
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Plastic Clarity
Clear
Friction Rating
Not Slippery
Tensile Strength Rating
Good
UV Resistant
Yes
Plastic Hardness Rating
Hard
Machinability
Not Rated
Minimum Temperature
40 Degrees F
Backing Type
No Backing
Flexural Modulus
Not Rated
Weight
2.1 lb
Light Transmission
93 %
Rockwell Hardness
95 HRM
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
UV-Resistant
Fabrication
Cast
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
85 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.