Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 48" L x 4" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-312

  • Zoro # G2423393


product price: $13.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
4"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-312
Zoro #
G2423393
UPC #
193005036409
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
4"
Plastic Length
48"
Thickness
0.125 in
Width
4 in
Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 48 in L

Details

Item
Rectangle Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Color
Colorless
Metal Detectable
Not Metal Detectable
Temp. Range
40 Degrees to 190 Degrees F
Durometer
Rockwell M95
Material
Cast Acrylic
Tensile Strength
9,000 psi
Plastic Clarity
Clear
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+0.003/-0.014 in
Water Absorption
0.4 %
Temperature Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Grade
Standard
UV Resistant
Yes
Standards
UL 94 HB
Impact Strength Rating
Poor
Maximum Temperature
190 Degrees F
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Water Absorption Rating
Poor
Friction Rating
Not Slippery
Shape
Rectangular
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Rockwell Hardness
95 HRM
Light Transmission
93 %
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Fabrication
Cast
Weight
1.1 lb

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 4 ft, Plastic Width 4 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.