Zoro Homepage

Clear Cast Acrylic Sheet Stock 16" L x 16" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-385

  • Zoro # G7783752


product price: $16.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-385
Zoro #
G7783752
UPC #
193005885885
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
16"
Plastic Length
16"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
16 in
Width
16 in
Thickness
1/8"
Nominal Size
16 in W x 16 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.011" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Plastic Hardness
Rockwell M95
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Clear
Grade
Standard
Impact Strength Rating
Poor
Water Absorption
0.004
Standards
Not Rated
Water Absorption Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Impact Strength
0.3 ft. - lbs./in.
Tensile Strength Rating
Good
Shape
Sheet
Friction Rating
Not Slippery
Friction Coefficient
0.8
Minimum Temperature
40 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness Rating
Hard
UV-Resistant
UV-Resistant
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Elongation
Not Rated
Weight
1.38 lb
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Fabrication
Cast
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 16 in, Plastic Width 16 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.