Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Cast Acrylic Acrylic Sheet 24" L x 12" W x 1/4" Thick

  • Mfr # PS-CAC-ESD-18

  • Zoro # G4375414


product price: $49.29
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/4"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CAC-ESD-18
Zoro #
G4375414
UPC #
193005016111
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/4"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Operating Temp. Range
0 Degrees to 180 Degrees F
Tensile Strength
9,000 psi
Material Type
Anti-Static
Impact Strength
0.3 ft-lb/in
Plastic Thickness Tolerance
+0.006/-0.024 in
Plastic Density
0.043 lb/cu in
Water Absorption
0.4 %
Temperature Range
0 Degrees to 180 Degrees F
Grade
Antistatic
Plastic Clarity
Clear
Material
Acrylic
Water Absorption Rating
Poor
Minimum Temperature
0 Degrees F
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
UV Resistant
Yes
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M100
Shape
Rectangle
Machinability
Not Rated
Friction Rating
Not Slippery
Backing Type
No Backing
Friction Coefficient
0.8
Corrosion and Chemical Resistance
Fair
Standards
Not Rated
Shore Hardness
90 Shore D
Flexural Modulus
Not Rated
Fabrication
Cast
Rockwell Hardness
100 HRM
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Light Transmission
93 %
UV-Resistant
UV-Resistant
Weight
3.1 lb
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Product Form
Sheet
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.