Zoro Homepage

Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-37

  • Zoro # G2423086


product price: $25.05
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-37
Zoro #
G2423086
UPC #
193005036539
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Thickness
0.125"
Width
24"
Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Material
Cast Acrylic
Metal Detectable
Not Metal Detectable
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Properties
Transparent
Tensile Strength
9,000 psi
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Temperature Range
40 Degrees to 190 Degrees F
Water Absorption
0.4 %
Machinability
Not Rated
Impact Strength
0.3 ft-lb/in
Shape
Square
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Grade
Standard
Maximum Temperature
190 Degrees F
Backing Type
No Backing
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Wear Factor
Fair
Tensile Strength Rating
Good
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
UV Resistant
Yes
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Hardness Rating
Hard
Standards
Not Rated
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Weight
3.1 lb
Shore Hardness
98 Shore D
Flexural Modulus
Not Rated
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
93 %
Rockwell Hardness
95 HRM
Dielectric Strength
Not Rated
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.