Zoro Homepage

Clear Cast Acrylic Sheet Stock 24" L x 24" W x 3.000" Thick

  • Mfr # 1UNU1

  • Zoro # G6956451


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3.000"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UNU1
Zoro #
G6956451
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
3.000"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
3.000"
Length
24"
Width
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
24 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-26 Degrees F
Color
Colorless
Material Color Family
Clear
Plastic Properties
Transparent
Operating Temp. Range
-26 Degrees to 180 Degrees F
Tensile Strength
10,500 psi
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Material Type
Standard Grade
Material
Cast Acrylic
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Clear
Temperature Range
-26 Degrees to 180 Degrees F
Water Absorption
0.3 %
Plastic Thickness Tolerance
+/-10%
Maximum Temperature
180 Degrees F
Impact Strength
0.4 ft-lb/in
Machinability
80 %
Plastic Hardness
Rockwell M98
Water Absorption Rating
Good
Friction Rating
Not Slippery
Grade
Standard
Tensile Strength Rating
Excellent
UV Resistant
Yes
Minimum Temperature
-26 Degrees F
Plastic Hardness Rating
Hard
Shape
Square
Backing Type
Acrylic Adhesive
Minimum Adhesive Temperature
-20 Degrees F
Standards
ASTM D638, UL 94
Friction Coefficient
0
Maximum Adhesive Temperature
400 Degrees F
Plastic Density
1.2 g/cc
Flexural Modulus
350,000 psi
Wear Rate
1.40 x 10^-5 cu mm/N-m
Coefficient of Thermal Expansion
5 x 10^-5 in/in/ Degrees F
Fabrication
Cast
Light Transmission
92 %
FDA Compliance
21 CFR 177.1010
Shore Hardness
70 Shore D
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Dielectric Strength
400 V/mil
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Elongation
5 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 3 in, Colorless, Plastic Clarity Clear, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0, Water Absorption 0.3 Percent, Temperature Range -26 Degrees to 180 Degrees F, Plastic Density 1.2 g/cc, Plastic Hardness Rockwell M98

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.