Zoro Homepage

Clear Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-332

  • Zoro # G7784032


product price: $29.79
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-332
Zoro #
G7784032
UPC #
193005885847
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in
Width
12 in
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")
Length
48 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Tensile Strength
9,000 psi
Material
Acrylic
Water Absorption Rating
Poor
Friction Coefficient
0.8
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Impact Strength
0.3 ft. - lbs./in.
Backing Type
Plain
Shape
Sheet
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Water Absorption
0.004
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor
UV Resistant
Yes
Wear Factor
Fair
Plastic Hardness Rating
Hard
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.011" - +0")
Standards
Not Rated
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Product Form
Sheet
Elongation
Not Rated
Weight
3.1 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Product Type
Plastic Sheet
Dielectric Strength
Not Rated
Fabrication
Cast
UV-Resistant
UV-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.