Zoro Homepage

Clear Cast Acrylic Sheet Stock 48" L x 32" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-420

  • Zoro # G7785310


product price: $45.69
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
32"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-420
Zoro #
G7785310
UPC #
193005885625
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
32"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Length
48 in
Width
32 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
32 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.004" - +0.005")
Material
Acrylic
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Plastic Thickness Tolerance
+0.007/-0.006 in
Friction Coefficient
0.8
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption
0.004
Friction Rating
Not Slippery
Backing Type
Plain
Shape
Sheet
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Standards
Not Rated
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Plastic Hardness Rating
Hard
Wear Factor
Fair
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Maximum Temperature
190 Degrees F
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Fabrication
Cast
Light Transmission
93 %
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
UV-Resistant
UV-Resistant
Weight
4.13 lb
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
95 HRM
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Elongation
Not Rated
Static-Resistant
Not Static-Resistant

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 32 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.