Zoro Homepage

Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-321

  • Zoro # G2423549


product price: $6.19
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-321
Zoro #
G2423549
UPC #
193005347185
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
6"
Plastic Length
6"
Thickness
0.063"
Length
6"
Width
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
6 in W x 6 in L

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Metal Detectable
Not Metal Detectable
Material
Cast Acrylic
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Properties
Transparent
Tensile Strength
9,000 psi
Machinability
Not Rated
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.007/-0.006 in
Plastic Clarity
Clear
Wear Factor
Fair
Minimum Temperature
40 Degrees F
UV Resistant
Yes
Plastic Density
0.043 lb/cu in
Friction Coefficient
0.8
Friction Rating
Not Slippery
Water Absorption
0.4 %
Grade
Standard
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Square
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Standards
Not Rated
UV-Resistant
UV-Resistant
Product Form
Sheet
Flexural Modulus
Not Rated
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM
Weight
0.1 lb
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Light Transmission
93 %
Shore Hardness
98 Shore D
Wear Rate
Not Rated
Elongation
Not Rated
FDA Compliance
Not FDA Compliant
Fabrication
Cast

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.