Zoro Homepage

Clear Cast Acrylic Sheet Stock 72" L x 48" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-457

  • Zoro # G7784845


product price: $86.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
72"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-457
Zoro #
G7784845
UPC #
193005885656
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/16"
Width
48 in
Length
72 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
48 in W x 72 in L

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.004" - +0.005")
Tensile Strength
9,000 psi
Material
Acrylic
Water Absorption
0.004
Backing Type
Plain
Grade
Standard
Friction Rating
Not Slippery
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.007/-0.006 in
Plastic Density
0.043 lbs / cu. in.
Standards
Not Rated
Tensile Strength Rating
Good
Plastic Clarity
Clear
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Shape
Sheet
Impact Strength Rating
Poor
Impact Strength
0.3 ft. - lbs./in.
Maximum Temperature
190 Degrees F
Machinability
Not Rated
UV Resistant
Yes
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Temperature Range
40 Degrees to 190 Degrees F
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Product Form
Sheet
Fabrication
Cast
Shore Hardness
98 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
UV-Resistant
UV-Resistant
Metal Detectable
Not Metal Detectable
Weight
9.29 lb
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Rockwell Hardness
95 HRM
Scratch-Resistant
Not Scratch-Resistant
Light Transmission
93 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.