Zoro Homepage

Clear Cast Acrylic Sheet Stock 72" L x 48" W x 3/16" Thick

  • Mfr # BULK-PS-CAC-460

  • Zoro # G7786744


product price: $209.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
72"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-460
Zoro #
G7786744
UPC #
193005907792
Country of Origin
Indonesia

Dimensions

Plastic Thickness
3/16"
Plastic Width
48"
Plastic Length
72"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
3/16"
Length
72 in
Width
48 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 72 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.015" - +0")
Material
Acrylic
Standards
Not Rated
Plastic Hardness
Rockwell M95
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.005/-0.02 in
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Tensile Strength Rating
Good
Friction Coefficient
0.8
Impact Strength Rating
Poor
Shape
Sheet
Backing Type
Plain
Grade
Standard
Water Absorption
0.004
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Maximum Temperature
190 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Weight
27.86 lb
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Light Transmission
93 %
Elongation
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Shore Hardness
98 Shore D
Product Form
Sheet
UV-Resistant
UV-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Rockwell Hardness
95 HRM

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.