"Clear Face" Document Envelopes, 10"x12", Clear, PK500
Mfr # 3UAT6
Zoro # G4749762
product price: $110.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Polyethylene
Outside Length
10 in
Outside Height
12 in
Opening Location
Side Loading
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3UAT6
Zoro #
G4749762
UPC #
841436083034
Country of Origin
Canada
Dimensions
Outside Length
10 in
Outside Height
12 in
Width
12"
Thickness
2 mil
Height
10"
Details
Item
Packing List Envelopes
Color
Clear
Material
Polyethylene
Opening Location
Side Loading
Message
Blank
Packing List Type
General Purpose
Description
Packing List Envelopes, Packing List Type General Purpose, Opening Location Side Loading, Message Blank, Outside Height 12 in, Outside Length 10 in, Color Clear, Message Location Not Applicable, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.