Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear PETG Sheet Stock 12" L x 12" W x 0.250" Thick

  • Mfr # 1UTL1

  • Zoro # G3385033


product price: $8.29
/ea

Key Features

Plastic Material
PETG
Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTL1
Zoro #
G3385033
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.250"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Length
12"
Width
12"
Thickness
0.250"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 12 in L

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Plastic Properties
Transparent
Tensile Strength
7,700 psi
Material Type
Film Masked
Operating Temp. Range
-40 Degrees to 153 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Material Color Family
Clear
Material
PETG
Plastic Clarity
Clear
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength
1.7 ft-lb/in
Minimum Temperature
-40 Degrees F
Temperature Range
-40 Degrees to 153 Degrees F
Wear Factor
Fair
Water Absorption Rating
Good
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Maximum Temperature
185 Degrees F
Machinability
85 %
Friction Rating
Slippery
Corrosion and Chemical Resistance
Good
Shape
Square
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Plastic Hardness
Rockwell R115
Plastic Density
1.27 g/cc
Friction Coefficient
0.25
Standards
JL C3DP/10993-5:2009
Minimum Adhesive Temperature
122 Degrees F
Maximum Adhesive Temperature
185 Degrees F
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Light Transmission
86 %
Rockwell Hardness
115 HRR
FDA Compliance
21 CFR 177.1315
Fabrication
Extruded
Dielectric Strength
410 V/mil
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
1.96 x 10^-8 cu mm/N-m
UV-Resistant
UV-Resistant
Shore Hardness
70 Shore D
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
Product Type
Plastic Sheet
Product Form
Sheet
Elongation
15 %
Flexural Modulus
310,000 psi

Description

PETG Sheet, PETG, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 7,700 psi, Impact Strength 1.7 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range -40 Degrees to 153 Degrees F, Plastic Density 1.27 g/cc, Plastic Hardness Rockwell R115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.