Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless PETG Sheet Stock 48" L x 24" W x 0.078" Thick

  • Mfr # 1UTT2

  • Zoro # G3380781


product price: $20.29
/ea

Key Features

Plastic Material
PETG
Plastic Thickness
0.078"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1UTT2
Zoro #
G3380781
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.078"
Plastic Width
24"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
48"
Thickness
0.078"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
PETG
Plastic Color
Clear
Max. Temp. (F)
153 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Colorless
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Tensile Strength
7,700 psi
Material Color Family
Clear
Plastic Properties
Transparent
Operating Temp. Range
-40 Degrees to 153 Degrees F
Material Type
Film Masked
Material
PETG
Maximum Temperature
185 Degrees F
Wear Factor
Fair
Machinability
85 %
UV Resistant
No
Plastic Hardness
Rockwell R115
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Plastic Clarity
Clear
Impact Strength
1.7 ft-lb/in
Grade
Standard
Water Absorption
0.2 %
Corrosion and Chemical Resistance
Good
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Shape
Rectangle
Temperature Range
-40 Degrees to 153 Degrees F
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Poor
Minimum Adhesive Temperature
122 Degrees F
Friction Coefficient
0.25
Standards
JL C3DP/10993-5:2009
Maximum Adhesive Temperature
185 Degrees F
Plastic Density
1.27 g/cc
UV-Resistant
UV-Resistant
Product Form
Sheet
Coefficient of Thermal Expansion
66.8 x 10^-6 m/m Degrees C
Fabrication
Extruded
Static-Resistant
Not Static-Resistant
Dielectric Strength
410 V/mil
Elongation
15 %
Shore Hardness
70 Shore D
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
115 HRR
Product Type
Plastic Sheet
FDA Compliance
21 CFR 177.1315
Wear Rate
1.96 x 10^-8 cu mm/N-m
Flexural Modulus
310,000 psi
Metal Detectable
Not Metal Detectable
Light Transmission
86 %

Description

The ZORO SELECT - 1UTT2 is a sheet stock, a type of plastic sheet that comes in various sizes and thicknesses. Made from PETG material, this clear plastic sheet is commonly used by industry professionals for fabricating parts or prototypes due to its versatility and durability. It can be cut, shaped, or molded into different forms depending on the specific requirements of the project.

  • Corrosion and Chemical Resistance: The good resistance level is designed to resist damage or degradation when exposed to certain corrosive substances, chemicals, or harsh environmental conditions.
  • Friction Rating: With a slippery friction rating, it impacts its suitability for applications where movement control and stability are essential.
  • Machinability: The product's good machinability suggests that it may be cut, shaped, and finished with appropriate industrial tools. However actual results may vary based on tool usage and operator skill.
  • Temperature Range: This product is rated for use within a temperature range of -40 degrees to 153 degrees F. Performance outside these ranges is not guaranteed.
  • Tensile Strength: With a tensile strength rating of good (7,700 psi), this plastic sheet is designed for applications where stretching under stress occurs. Its suitability for heavy-duty use depends on specific application requirements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.