Zoro Homepage

Clear PETG Sheet Stock 48" L x 48" W x 0.125" Thick

  • Mfr # 1UTU6

  • Zoro # G7158602


product price: $60.19
/ea

Key Features

Plastic Material
PETG
Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1UTU6
Zoro #
G7158602
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.125"
Width
48"
Length
48"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 48 in L

Description

The ZORO SELECT - 1UTU6 is a Sheet Stock plastic sheet, designed for various industrial applications. Made from PETG material, this clear and transparent sheet can be cut, shaped or molded into different forms based on project requirements. It's known for its versatility and durability, making it an ideal raw material for fabricating parts or prototypes.

  • Corrosion and Chemical Resistance: The sheet provides resistance to corrosion and chemicals within specified conditions.
  • Friction Rating: With a slippery friction rating, it provides movement control and stability in applications where these are essential.
  • Machinability: This plastic sheet offers good machinability which means it can be easily cut or shaped using industrial tools without causing damage to the material or equipment.
  • Temperature Range: The plastic sheet is rated for operation within the temperature range of -40 Degrees F to 153 Degrees F.
  • Tensile Strength: This plastic sheet has a tensile strength rating of 7,700 psi (pounds per square inch).
  • Nominal Size: The standard dimensions of the plastic sheet are 48 inches in width by 48 inches in length.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.