Zoro Homepage

Colorless Polycarbonate Film Stock 24" L x 12" W x 0.03" Thick

  • Mfr # BULK-PF-PC-35

  • Zoro # G8081632


product price: $9.05
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.03"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-35
Zoro #
G8081632
UPC #
193005445065
Country of Origin
China

Dimensions

Plastic Thickness
0.03"
Plastic Width
12"
Plastic Length
24"
Nominal Size
12 in W x 24 in L
Width
12"
Thickness
0.030"
Length
24"

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Material Type
Standard
Operating Temp. Range
-20 Degrees to 240 Degrees F
Tensile Strength
9,700 psi
Material
Polycarbonate
Impact Strength
14 ft-lb/in
Minimum Temperature
-40 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Excellent
Plastic Density
0.043 lb/cu in
Plastic Clarity
Clear
UV Resistant
No
Plastic Hardness
Rockwell R120
Maximum Temperature
240 Degrees F
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Backing Type
No Backing
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.53
Machinability
70 %
Shape
Rectangle
Water Absorption Rating
Good
Wear Factor
Fair
Standards
Not Rated
Weight
0.37 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Rockwell Hardness
120 HRR
Product Form
Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Elongation
100 %

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.03 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.