Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorless Polycarbonate Film Stock 96" L x 48" W x 0.02" Thick

  • Mfr # BULK-PF-PC-4

  • Zoro # G8080442


product price: $57.35
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.02"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-4
Zoro #
G8080442
UPC #
193005445041
Country of Origin
China

Dimensions

Plastic Thickness
0.02"
Plastic Width
48"
Plastic Length
96"
Nominal Size
48 in W x 96 in L
Width
48"
Thickness
0.020"
Length
96"

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Colorless
Tensile Strength
9,700 psi
Operating Temp. Range
-20 Degrees to 240 Degrees F
Material Type
Standard
Material
Polycarbonate
Machinability
70 %
Plastic Clarity
Clear
Minimum Temperature
-40 Degrees F
Impact Strength Rating
Excellent
Maximum Temperature
240 Degrees F
Shape
Rectangle
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Grade
Standard
Wear Factor
Fair
UV Resistant
No
Plastic Hardness
Rockwell R120
Backing Type
No Backing
Water Absorption Rating
Good
Water Absorption
0.13 %
Temperature Range
-40 Degrees to 240 Degrees F
Plastic Density
0.043 lb/cu in
Tensile Strength Rating
Good
Friction Coefficient
0.53
Friction Rating
Not Slippery
Impact Strength
14 ft-lb/in
Standards
Not Rated
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Metal Detectable
Not Metal Detectable
Weight
3.96 lb
Elongation
100 %
Shore Hardness
95 Shore D
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.02 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.