Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 12" L, 1" W

  • Mfr # BULK-PS-PC-145
  • Zoro # G7845851

product price: 
$
4.25
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
1"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-145
Zoro #
G7845851
UPC #
193005889043
Country of Origin
Multiple

Dimensions

Length
12"
Width
1"
Length Tolerance
(-1" - +1")
Thickness
1/16"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Standards
UL 94 V-2
Thickness Tolerance
(-0.007" - +0.001")
Shape
Bar
Friction Coefficient
0.53
Plastic Clarity
Clear
Water Absorption
0.0013
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Backing Type
Plain
Friction Rating
Not Slippery
Grade
Standard
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.