Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PC-514

  • Zoro # G7863920


product price: $5.15
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-514
Zoro #
G7863920
UPC #
193005897420
Country of Origin
Multiple

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/2"
Width Tolerance
(-0.05" - +0.05")
Plastic Length
12 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.5 in
Plastic Thickness
0.5 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1/2 in W x 12 in L

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.53
Thickness Tolerance
(-0.032" - +0")
Shape
Bar
Plastic Clarity
Clear
Water Absorption
0.0013
Backing Type
Plain
Water Absorption Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Grade
Standard
Plastic Hardness Rating
Hard
Temp. Range
-40 Degrees to 240 Degrees F
Temperature Range
-40 Degrees to 240 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
0 %
UV Resistant
No
Wear Factor
Fair
Impact Strength
14.0 ft-lb/in
Plastic Thickness Tolerance
+0.017/-0.045 in
Tensile Strength
9,700 psi
Durometer
Rockwell R120
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Flexural Modulus
2,350 MPa
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Weight
0.13 lb
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Light Transmission
76 %
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.