Clear Polycarbonate Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PC-464
  • Zoro # G7857715
product price: 
$
13.29
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
6"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-464
Zoro #
G7857715
UPC #
193005889241
Country of Origin
Multiple
Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40 Degrees F
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240 Degrees F
Friction Coefficient
0.53
Water Absorption Rating
Good
Thickness Tolerance
(-0.011" - +0")
Water Absorption
0.0013
Impact Strength Rating
Excellent
Backing Type
Plain
Friction Rating
Not Slippery
Shape
Bar
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Grade
Standard
Light Transmission
87%
Flexural Modulus
2,350 MPa
Machinability
0%
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Dielectric Strength
Not Rated
Weight
0.77 lb
Plastic Thickness Tolerance
+0.008/-0.014 in
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
Impact Strength
14.0 ft-lb/in

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/8"
Plastic Length
24 in
Plastic Width
6 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.125 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews