Clear Polycarbonate Plastic Bar 24" L, 6" W

  • Mfr # BULK-PS-PC-498
  • Zoro # G7846865
product price: 
$
23.49
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
6"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-498
Zoro #
G7846865
UPC #
193005897086
Country of Origin
Multiple
Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240 Degrees F
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Excellent
Shape
Bar
Water Absorption Rating
Good
Tensile Strength Rating
Good
Backing Type
Plain
Grade
Standard
Water Absorption
0.0013
Thickness Tolerance
(-0.018" - +0")
Friction Coefficient
0.53
Dielectric Strength
Not Rated
Minimum Temperature
-40 Degrees F
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Weight
1.55 lb
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
120 HRR
Wear Rate
Not Rated
Tensile Strength
9,700 psi
Plastic Thickness Tolerance
+0.01/-0.024 in
Flexural Modulus
2,350 MPa
Impact Strength
14.0 ft-lb/in
UV-Resistant
Not UV-Resistant
Light Transmission
83%
Machinability
0%
Maximum Temperature
240 Degrees F
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable

Dimensions

Length
24"
Width
6"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")
Plastic Width
6 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
24 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 24 in, Plastic Width 6 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews