Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 48" L, 1-1/2" W

  • Mfr # BULK-PS-PC-222
  • Zoro # G7850541

product price: 
$
12.39
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-222
Zoro #
G7850541
UPC #
193005896935
Country of Origin
Multiple
Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
240 Degrees F
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Water Absorption Rating
Good
Tensile Strength Rating
Good
Backing Type
Plain
Water Absorption
0.0013
Shape
Bar
Grade
Standard
Impact Strength Rating
Excellent
Plastic Density
0.043 lbs / cu. in.
Plastic Clarity
Clear
Thickness Tolerance
(-0.018" - +0")
Friction Rating
Not Slippery
Shore Hardness
88 Shore D
Tensile Strength
9,700 psi
Weight
0.77 lb
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Impact Strength
14.0 ft-lb/in
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Maximum Temperature
240 Degrees F
Metal Detectable
Not Metal Detectable
Flexural Modulus
2,350 MPa
Rockwell Hardness
120 HRR
Plastic Thickness Tolerance
+0.01/-0.024 in
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Machinability
0%
Minimum Temperature
-40 Degrees F
Wear Rate
Not Rated
Light Transmission
83%

Dimensions

Length
48"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
1/4"
Plastic Width Tolerance
+/-0.250 in
Plastic Thickness
0.25 in
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.5 in
Plastic Length
4 ft

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.