Shop ZORO SELECT
See all product information
Create Account
Clear Polycarbonate Plastic Bar 48" L, 1-1/2" W
- Mfr # BULK-PS-PC-258
- Zoro # G7852230
product price:Â
$
20.89
/ea
Key Features
Material
Polycarbonate
Color
Clear
Length
48"
Width
1-1/2"
Tensile Strength (PSI)
9,700 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PS-PC-258
- Zoro #
- G7852230
- UPC #
- 193005897338
- Country of Origin
- Multiple
- Item
- Plastic Bar
- Material
- Polycarbonate
- Color
- Clear
- Tensile Strength (PSI)
- 9,700 psi
- Impact Strength (Lbs.)
- 14.0 ft. - lbs./in.
- Max. Temp. (F)
- 240 Degrees F
- Standards
- UL 94 V-2
- Min. Temp. (F)
- -40 Degrees F
- Plastic Density
- 0.043 lbs / cu. in.
- Impact Strength Rating
- Excellent
- Grade
- Standard
- Backing Type
- Plain
- Thickness Tolerance
- (-0.032" - +0")
- Plastic Clarity
- Clear
- Tensile Strength Rating
- Good
- Friction Coefficient
- 0.53
- Friction Rating
- Not Slippery
- Shape
- Bar
- Water Absorption
- 0.0013
- Plastic Hardness
- Rockwell R120
- Water Absorption Rating
- Good
Dimensions
- Length
- 48"
- Width
- 1-1/2"
- Length Tolerance
- (-1" - +1")
- Width Tolerance
- (-0.01" - +0.01")
- Thickness
- 1/2"
Description
Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.5 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.