Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 48" L, 1/2" W

  • Mfr # BULK-PS-PC-505
  • Zoro # G7845501

product price: 
$
8.39
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PC-505
Zoro #
G7845501
UPC #
193005897246
Country of Origin
Multiple
Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
240 Degrees F
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.025" - +0")
Shape
Bar
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Clarity
Clear
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Friction Coefficient
0.53
Water Absorption Rating
Good
Water Absorption
0.0013
Minimum Temperature
-40 Degrees F
Dielectric Strength
Not Rated
Plastic Thickness Tolerance
+0.012/-0.034 in
Weight
0.39 lb
Flexural Modulus
2,350 MPa
Scratch-Resistant
Not Scratch-Resistant
Maximum Temperature
240 Degrees F
Rockwell Hardness
120 HRR
Light Transmission
78%
Metal Detectable
Not Metal Detectable
Impact Strength
14.0 ft-lb/in
Machinability
0%
Coefficient of Thermal Expansion
6.6 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Tensile Strength
9,700 psi
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
Wear Rate
Not Rated

Dimensions

Length
48"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")
Plastic Length
4 ft
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.375 in
Plastic Width
0.5 in

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.