Clear Polycarbonate Plastic Bar 48" L, 2-1/2" W

  • Mfr # BULK-PS-PC-228
  • Zoro # G7848012
product price: 
$
17.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
2-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-228
Zoro #
G7848012
UPC #
193005896973
Country of Origin
Multiple

Dimensions

Length
48"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Max. Temp. (F)
240 Degrees F
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Grade
Standard
Water Absorption
0.0013
Plastic Density
0.043 lbs / cu. in.
Shape
Bar
Backing Type
Plain
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Thickness Tolerance
(-0.018" - +0")
Friction Coefficient
0.53
Water Absorption Rating
Good

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews