Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-PC-195
  • Zoro # G7844740

product price: 
$
12.39
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
3"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-195
Zoro #
G7844740
UPC #
193005889166
Country of Origin
Multiple

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240 Degrees F
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Shape
Bar
Backing Type
Plain
Grade
Standard
Friction Coefficient
0.53
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell R120
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Water Absorption
0.0013
Water Absorption Rating
Good
Friction Rating
Not Slippery
Thickness Tolerance
(-0.011" - +0")

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.