Shop ZORO SELECT

Clear Polycarbonate Plastic Bar 48" L, 3" W

  • Mfr # BULK-PS-PC-231
  • Zoro # G7851503

product price: 
$
19.19
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
3"
Tensile Strength (PSI)
9,700 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PC-231
Zoro #
G7851503
UPC #
193005897000
Country of Origin
Multiple

Dimensions

Length
48"
Width
3"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.25" - +0.25")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Thickness Tolerance
(-0.018" - +0")
Grade
Standard
Water Absorption Rating
Good
Friction Coefficient
0.53
Water Absorption
0.0013
Plastic Density
0.043 lbs / cu. in.
Shape
Bar
Impact Strength Rating
Excellent
Friction Rating
Not Slippery
Backing Type
Plain
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear

Description

Polycarbonate Bar, Polycarbonate, Standard, Plastic Length 4 ft, Plastic Width 3 in, Plastic Thickness 0.25 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.