Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 1 ft. L, 2-1/2" Dia.

  • Mfr # BULK-PT-PC-45

  • Zoro # G7848469


product price: $18.89
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
1 ft.
Diameter
2-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-45
Zoro #
G7848469
UPC #
193005915629
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
2-1/2"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
2-1/2"
Inside Dia.
2-1/4"
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Diameter Tolerance
+0.137/-0.024 in
Outside Diameter Tolerance
+0.143/-0.018 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
2 1/4 in
Outside Diameter
2 1/2 in
Plastic Length
12 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240
Type
General Purpose
Min. Temp. (F)
-40
Standards
UL 94 V-2
Wall Thickness Tolerance
+/-0.040 in
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Shape
Tube
Plastic Clarity
Clear
Water Absorption Rating
Good
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Water Absorption
0.0013
Friction Rating
Not Slippery
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Tensile Strength
9,700 psi
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Machinability
70 %
UV Resistant
No
Plastic Hardness Rating
Hard
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Coefficient of Thermal Expansion
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Light Transmission
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 2 1/2 in, Inside Diameter 2 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.