Zoro Homepage

Clear Polycarbonate Plastic Tube 1 ft. L, 8" Dia.

  • Mfr # BULK-PT-PC-77

  • Zoro # G7855712


product price: $58.55
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
8"
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-77
Zoro #
G7855712
UPC #
193005915940
Country of Origin
China

Dimensions

Length
1 ft.
Diameter
8"
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
7-3/4"
Outside Dia.
8"
Wall Thickness
1/8"
Inside Diameter
7 3/4 in
Plastic Length Tolerance
-1.000 in
Plastic Length
12 in
Outside Diameter Tolerance
+0.281/-0.119 in
Inside Diameter Tolerance
+0.274/-0.113 in
Outside Diameter
8 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Standards
UL 94 V-2
Type
General Purpose
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240
Wall Thickness Tolerance
+/-0.040 in
Friction Rating
Not Slippery
Water Absorption Rating
Good
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Shape
Tube
Tensile Strength Rating
Good
Impact Strength Rating
Excellent
Plastic Clarity
Clear
Grade
Standard
Friction Coefficient
0.53
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft-lb/in
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Maximum Temperature
240 Degrees F
UV Resistant
No
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
95 Shore D
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
Flexural Modulus
Not Rated
Rockwell Hardness
120 HRR
Dielectric Strength
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 8 in, Inside Diameter 7 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.