Zoro Homepage

Clear Polycarbonate Plastic Tube 2 ft. L, 1" Dia.

  • Mfr # BULK-PT-PC-18

  • Zoro # G7848100


product price: $8.79
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
2 ft.
Diameter
1"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-18
Zoro #
G7848100
UPC #
193005915353
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
1"
Length Tolerance
(-1.000" - +1.000")
Inside Dia.
7/8"
Wall Thickness
1/16"
Outside Dia.
1"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Plastic Length Tolerance
-1.000 in
Inside Diameter Tolerance
+0.062/-0.018 in
Plastic Length
24 in
Outside Diameter
1 in
Outside Diameter Tolerance
+0.065/-0.015 in
Inside Diameter
7/8 in

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 7/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.