Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 2 ft. L, 1/2" Dia.

  • Mfr # BULK-PT-PC-6

  • Zoro # G7853795


product price: $8.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1/2"
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-6
Zoro #
G7853795
UPC #
193005915230
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
1/2"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
1/2"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/16"
Inside Dia.
3/8"
Plastic Length Tolerance
-1.000 in
Plastic Length
24 in
Inside Diameter
3/8 in
Outside Diameter
1/2 in
Inside Diameter Tolerance
+0.05/-0.031 in
Outside Diameter Tolerance
+0.053/-0.028 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Standards
UL 94 V-2
Min. Temp. (F)
-40
Type
General Purpose
Wall Thickness Tolerance
+/-0.040 in
Shape
Tube
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Friction Coefficient
0.53
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Water Absorption
0.0013
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Impact Strength
14.0 ft-lb/in
Plastic Hardness Rating
Hard
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Tensile Strength
9,700 psi
Wear Factor
Fair
Machinability
70 %
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1/2 in, Inside Diameter 3/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.