Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 2 ft. L, 3-1/2" Dia.

  • Mfr # BULK-PT-PC-58

  • Zoro # G7861629


product price: $45.19
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
3-1/2"
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-58
Zoro #
G7861629
UPC #
193005915759
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
3-1/2"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
3-1/2"
Wall Thickness
1/8"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
3-1/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Diameter
3 1/2 in
Inside Diameter Tolerance
+0.162/-0.001 in
Plastic Length
24 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
3 1/4 in
Outside Diameter Tolerance
+0.168/-0.007 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Max. Temp. (F)
240
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Type
General Purpose
Min. Temp. (F)
-40
Wall Thickness Tolerance
+/-0.040 in
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Friction Coefficient
0.53
Water Absorption Rating
Good
Grade
Standard
Impact Strength Rating
Excellent
Tensile Strength Rating
Good
Shape
Tube
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Plastic Clarity
Clear
Impact Strength
14.0 ft-lb/in
UV Resistant
No
Wear Factor
Fair
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Light Transmission
Not Rated
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Shore Hardness
95 Shore D
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3 1/2 in, Inside Diameter 3 1/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.