Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 2 ft. L, 3/4" Dia.

  • Mfr # BULK-PT-PC-14

  • Zoro # G7849589


product price: $9.29
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
3/4"
Tensile Strength (PSI)
9,700 psi
Length Tolerance
(-1.000" - +1.000")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-14
Zoro #
G7849589
UPC #
193005915315
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
3/4"
Length Tolerance
(-1.000" - +1.000")
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
3/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/16"
Inside Dia.
5/8"
Inside Diameter
5/8 in
Outside Diameter Tolerance
+0.059/-0.022 in
Plastic Length
24 in
Inside Diameter Tolerance
+0.056/-0.025 in
Outside Diameter
3/4 in
Plastic Length Tolerance
-1.000 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
Type
General Purpose
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Wall Thickness Tolerance
+/-0.040 in
Plastic Clarity
Clear
Friction Rating
Not Slippery
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Water Absorption
0.0013
Grade
Standard
Water Absorption Rating
Good
Shape
Tube
Impact Strength Rating
Excellent
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Impact Strength
14.0 ft-lb/in
Minimum Temperature
-40 Degrees F
Wear Factor
Fair
Plastic Hardness Rating
Hard
Maximum Temperature
240 Degrees F
Tensile Strength
9,700 psi
UV Resistant
No
Machinability
70 %
Corrosion and Chemical Resistance
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Rockwell Hardness
120 HRR
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Light Transmission
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
95 Shore D

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3/4 in, Inside Diameter 5/8 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.