Clear Polycarbonate Plastic Tube 2 ft. L, 4" Dia.

  • Mfr # BULK-PT-PC-62
  • Zoro # G7860752
product price: 
$
65.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-PC-62
Zoro #
G7860752
UPC #
193005915797
Country of Origin
China

Dimensions

Length
2 ft.
Diameter
4"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
3-3/4"
Wall Thickness
1/8"

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240 Degrees F
Friction Coefficient
0.53
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Grade
Standard
Friction Rating
Not Slippery
Water Absorption
0.0013
Tensile Strength Rating
Good
Plastic Clarity
Clear
Shape
Tube
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Good

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 4 in, Inside Diameter 3 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.