Clear Polycarbonate Plastic Tube 3 ft. L, 1-1/4" Dia.

  • Mfr # BULK-PT-PC-27
  • Zoro # G7844835
product price: 
$
19.15
/ea

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PT-PC-27
Zoro #
G7844835
UPC #
193005915445
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
1-1/4"
Length Tolerance
(-1.000" - +1.000")
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia.
1"
Outside Dia.
1-1/4"
Outside Dia. Tolerance
(-0.039'' - +0.039'')

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40 Degrees F
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240 Degrees F
Standards
UL 94 V-2
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Water Absorption Rating
Good
Shape
Tube
Impact Strength Rating
Excellent
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.0013
Plastic Clarity
Clear

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 1/4 in, Inside Diameter 1 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & reviews