Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia.

  • Mfr # BULK-PT-PC-23

  • Zoro # G7860095


product price: $17.99
/ea

Key Features

Material
Polycarbonate
Color
Clear
Length
3 ft.
Diameter
1"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-23
Zoro #
G7860095
UPC #
193005915407
Country of Origin
China

Dimensions

Length
3 ft.
Diameter
1"
Length Tolerance
(-1.000" - +1.000")
Wall Thickness
1/8"
Inside Dia.
3/4"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
1"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Diameter Tolerance
+0.065/-0.015 in
Inside Diameter Tolerance
+0.059/-0.022 in
Outside Diameter
1 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
3/4 in
Plastic Length
3 ft

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Type
General Purpose
Min. Temp. (F)
-40
Max. Temp. (F)
240
Standards
UL 94 V-2
Wall Thickness Tolerance
+/-0.040 in
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Good
Tensile Strength Rating
Good
Water Absorption
0.0013
Grade
Standard
Friction Coefficient
0.53
Plastic Clarity
Clear
Shape
Tube
Impact Strength Rating
Excellent
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
-40 Degrees F
Maximum Temperature
240 Degrees F
Wear Factor
Fair
UV Resistant
No
Machinability
70 %
Tensile Strength
9,700 psi
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Metal Detectable
Not Metal Detectable
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Light Transmission
Not Rated
FDA Compliance
Not FDA Compliant
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Rockwell Hardness
120 HRR
Shore Hardness
95 Shore D
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 in, Inside Diameter 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.